missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Cardboard Slide Tray

Store and transport 20 or 30 standard microscope slides in sturdy cardboard folders. Cardboard Slide Trays feature recessed slots that protect specimens and thumb cuts for easy slide access. Disposable trays are ideal for short-term storage or slide transporting.

 View more versions of this product

Catalog No. 12-587-10



Explore available promotions

Description

Description

Store and transport up to 20 standard microscope slides in sturdy cardboard folders. Fisherbrand™ Cardboard Slide Trays feature recessed slots that protect specimens and thumb cuts for easy slide access. Disposable trays are ideal for short-term storage or slide transporting.

  • Accommodates standard microscope slides (25 x 75 mm and 1 x 3 in.)
  • Horizontal compartments are recessed to protect the specimens when the cover is closed
  • Features thumb cuts for easy slide removal
  • Folder cover includes a number slide identification sheet
  • Disposable folders are available in 2 sizes and different colors
Specifications

Specifications

20
20
208 x 341 x 9 mm
Standard Microscope Slides (25 x 75 mm)
9 mm
3 in.
75 mm
Yes
1 in.
25 x 75 mm and/or 26 x 76 mm
Black
20 Slides
For storage or transport
0.354 in.
8.18 in.
20.8 mm
Cardboard
13.42 in.
341 mm
Videos
SDS
Documents

Documents

Promotions

Promotions