Learn More
Cardinal Health™ CR100 Non-Sterile Latex Cleanroom Gloves
Non-Sterile, powder free latex cleanroom gloves meet all relevant ASTM standards and are recommended for Class 10/ISO 4 or higher critical environments.
Supplier: Cardinal Health™ 2Y1620
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Powder free, natural rubber latex
- Recommended for Class 10/ISO 4 or higher cleanrooms
- Length 12 in., Finger thickness 8 mil
- Clean-processed and chlorinated
- Exclusive hand molds with independent thumb design helps reduce hand fatigue
Documentation is available upon request, Tested in accordance with ASTM D 5712, Contains 50 micrograms (μg) or less of total water extractable protein per square decimeter (/dm2), Caution: Safe use of these gloves by or on latex-sensitized individuals has not been established. This product contains natural rubber latex which may cause allergic reactions.
Specifications
ASTM D3577, IEST-RP-CC005 | |
1 | |
No Texture | |
0.20 mm | |
No | |
7.7 mil | |
Powder Free | |
Non-sterile | |
0.20 mm | |
2Y1620 | |
35.7 MPa | |
30.5 cm |
Class 10 (ISO 4) | |
Natural | |
8 mil | |
Specific | |
Latex | |
0.19 mm | |
8 | |
8 mil | |
ISO 13485 | |
CR100 | |
12 in. |