missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cardinal Health™ Esteem™ CP Sterile Polyisoprene Cleanroom Gloves
Sterile, powder free synthetic polyisoprene gloves meet all relevant ASTM standards and are recommended for Class 1,000/ISO 6 or higher cleanrooms.
$714.35 - $810.42
Specifications
Certifications/Compliance | ASTM D3577 |
---|---|
Cleanroom Class | Class 1000 (ISO 6) |
AQL | 0.65 |
Color | Natural |
Exterior Finish | No Texture |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
19-120-2984
|
Cardinal Health™
2Y72PL60 |
6 |
Case of 200 Pair for $714.35
|
|
||||||
19-120-2986
|
Cardinal Health™
2Y72PL70 |
7 |
Case of 200 Pair for $714.35
|
|
||||||
19-120-2987
|
Cardinal Health™
2Y72PL75 |
7.5 |
Case of 200 Pair for $810.42
|
|
||||||
19-120-2989
|
Cardinal Health™
2Y72PL85 |
8.5 |
Case of 200 Pair for $714.35
|
|
||||||
19-120-2990
|
Cardinal Health™
2Y72PL90 |
9 |
Case of 200 Pair for $714.35
|
|
||||||
19-120-2988
|
Cardinal Health™
2Y72PL80 |
8 |
Case of 200 Pair for $714.35
|
|
||||||
19-120-2983
|
Cardinal Health™
2Y72PL55 |
5.5 |
Case of 20 Pair for $714.35
|
|
||||||
Description
- Sterile, powder free, synthetic polyisoprene
- Recommended for Class 1000/ISO 6 or higher cleanrooms
- Length 12 inches
- Clean-processed and chlorinated
- Exclusive hand molds with independent thumb design allow for natural fit
Specifications
ASTM D3577 | |
0.65 | |
No Texture | |
0.26 mm | |
10.1 mil | |
Powder Free | |
10.4 mil | |
ISO 13485 | |
25 MPa |
Class 1000 (ISO 6) | |
Natural | |
10.4 mil | |
Polyisoprene | |
0.25 mm | |
Sterile | |
0.26 mm | |
Esteem™ CP | |
30.5 cm |