missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cardinal Health™ Paper Heat-Seal Pouches
With blue film
Supplier: Cardinal Health™ 90408
Description
- Fracture-resistant film with high-strength surgical-grade paper provide adequate breathability and required sterile barrier
- Peelable, low-lint design
- Dual chemical indicators visually identify packages exposed to steam or EtO sterilization
Specifications
Autoclavable | |
Designed for quick, easy presentation of sterile items, can be used in steam or Ethylene Oxide (EO) sterilization | |
Paper | |
8 in. | |
4 in. |
Heat Seal | |
Blue film | |
8 x 4 in. (20.3 x 10.2cm) | |
20.3 cm | |
10.2 cm |