missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cardinal Health™ Paper Sterilization Self Sealing Pouches
For both steam or ethylene oxide (EO) sterilization
Supplier: Cardinal Health™ 92923
Description
- Breathable, sterile barrier and indicates processing
- Combines fracture-resistant film and high-strength surgical-grade paper
- Peelable, low-lint design
- Dual chemical indicators
- Extra-strength adhesive provides heat-seal performance with self-seal convenience
Specifications
With adhesive | |
Designed for quick, easy presentation of sterile items, can be used in steam or Ethylene Oxide (EO) sterilization | |
Paper | |
25.5 in. | |
9.13 in. |
Self-seal | |
Blue film | |
25.5 x 9.13 in. (64.77 x 23.19cm) | |
64.77 cm | |
23.19 cm |