missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cardinal Health™ Protexis™ PI Classic Sterile Polyisoprene Surgical Gloves

Synthetic polyisoprene surgical gloves are produced with a unique surgical glove mold for an anatomical fit.

Supplier:  Cardinal Health™ 2D72PT70X

 View more versions of this product

Catalog No. 19-163-120


Explore available promotions

Description

Description

  • Protexis™ PI Classic are thicker than Protexis™ PI Surgical Gloves
  • Ideal glove for facilities demanding a standardized solution or a thick glove as part of a set of solutions
  • Interlocking, beaded cuff design helps to reduce roll-down
  • Proprietary hand mold with thumb design allows for an anatomical fit and natural movement
Specifications

Specifications

ASTM D6124, ASTM D5151, AS/NZS 4179, FDA, ASTM D3577
0.65
Single-use
11.2 mil
Specific
Polyisoprene
0.21 mm
7
11.2 mil
2D72PL70X
17 MPa
30.5 cm
EN 455-2
Cream
No Texture
0.29 mm
No
8.3 mil
Powder Free
Sterile
0.29 mm
Protexis™ PI Classic
12 in.
Videos
SDS
Documents

Documents

Promotions

Promotions