missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cardinal Health™ Protegrity™ CP Sterile Latex Cleanroom Gloves

Powder free, sterile latex gloves meet all relevant ASTM standards and are recommended for Class 1000/ISO 6 or higher cleanroom environments.

Supplier:  Cardinal Health™ 2Y72N3

 View more versions of this product

Catalog No. 19-120-2978


Explore available promotions

Alert:

This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Powder free, natural rubber latex
  • Recommended for ISO 6/Class 1000 or higher
  • Clean-processed and chlorinated
  • Integrated nitrile coating for effortless donning and improved glove strength
  • Hand molds with independent thumb design allow for natural fit and movement
  • Specially designed to reduce hand fatigue

Documentation is available upon request, Tested in accordance with ASTM D 5712, Contains 50 micrograms (μg) or less of total water extractable protein per square decimeter (/dm2), Caution: Safe use of these gloves by or on latex-sensitized individuals has not been established. This product contains natural rubber latex which may cause allergic reactions.

Specifications

Specifications

ASTM D5712, ASTM D3577, ANSI/AAMI
0.65
No Texture
0.23 mm
Latex
0.22 mm
7
9.4 mil
ISO 13485
Protegrity™ CP
12 in.
Class 1000 (ISO 6)
Natural
9.4 mil
Specific
8.8 mil
Powder Free
Sterile
0.23 mm
2Y72N3
31 MPa
30.5 cm
Videos
SDS
Documents

Documents

Promotions

Promotions