missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ CarePac™ Small Weights with Certificate
Higher process safety for more efficient testing
Supplier: Mettler Toledo™ 11123105
Includes: Calibration certificate, tweezers, gloves and other accessories for professional weight handling
Description
Perform routine testing of balances securely with only what you need – two test weights.
- Reduced measurement deviations
- Process tolerances up to 0.03%; supported by manufacturer SOPs
Compliance
ISO17025
Specifications
Small Weight Set | |
ASTM Class 1 | |
200 mg, 5 g | |
0.2 g & 5 g | |
2/Set |
ISO17025 | |
Stainless Steel | |
7.9kg/dm3 at 20°C | |
Two test weights: 0.2 and 5g, tweezers, gloves | |
2 |