missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Celestron™ CB2000C Compound Microscope
Professional-grade compound binocular microscope with 2000x power.
Supplier: Celestron™ 44132
Description
- Full-metal construction with with fully mechanical stage
- mechanical stage has knobs to control both axes for easy centering
- Coaxial focus with coarse and fine focusing knobs
- Achromatic objective lenses
- Abbe condenser with iris diaphragm
Specifications
Mechanical stage, 140 x 140mm (5.5 x 5.5 in.) | |
Compound Microscope | |
10X with Pointer and WF20X | |
LED | |
CB2000C | |
Labs, schools, scientific research and more | |
AC plug (110- 240V) | |
9.75 x 7.3 x 14.25 in. (24.76 x 18.5 x 36.2 cm) | |
5.53 kg |
Abbe NA 1.25 | |
Iris | |
Binocular, 45° Inclined | |
40X to 2000X | |
Achromatic | |
10 prepared slides, 3 color filters (blue, yellow, green), immersion oil, Trinocular eyepiece tube adapter | |
2 Years | |
12 lb. |