missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Celestron™ PowerSeeker Telescopes

Designed for the first-time telescope user; the perfect combination of quality, value, features, and power.

Supplier:  Celestron™ 21041

Catalog No. S98227A


Explore available promotions

Includes: The Sky Level 1 CD-ROM, aluminum tripod, and no-tool tray with eyepiece holder

Description

Description

  • Quick and easy to set up; no tools required for assembly
  • Slow motion controls for smooth tracking of objects
  • 3X Barlow lens triples the magnifying power of each eyepiece
  • Erect Image Optics and collapsible altazimuth mounts perfectly suited terretrial and astronomical use
  • Fully coated glass optical components with high transmission coatings enhance brightness and clarity
  • Finderscope: 5 × 24; Star diagonal: 1.25 in. erect image diagonal
  • 20mm eyepiece (35X); 4mm eyepiece (175X)

PowerSeeker 70 EQ Telescope

  • Refractor design
  • Aperture: 2.76 in. (70mm)
  • Focal Ratio: 10; Mount: German Equatorial; Weight 15 lb. (6.8kg)
  • Optical Coatings: Multicoated
  • 20mm eyepiece (35X); 4mm eyepiece (175X)
PowerSeeker 60 AZ Telescope
  • Refractor design
  • Aperture: 2.36 in. (60mm)
  • Focal Ratio: 11.67;
  • Mount: Altazimuth
  • Weight: 7 lb. (3.18kg)
  • Optical Coatings: Fully coated

Specifications

Specifications

2 Years
Telescope 60AZ
12
70 cm
3.18 kg
60 mm
PowerSeeker 60AZ
35x, 175x
Fully Coated
Terrestrial and astronomical use
Altazimuth
The Sky Level 1 CD ROM, Aluminum tripod and no-tool tray with eyepiece holder
7 lb.
Refractor
27.55 in.
2.32 Arc sec. (Rayleigh), 1.93 arc sec. (Dawes)
Videos
SDS
Documents

Documents

Promotions

Promotions