missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Celestron™ S10-60 Stereo Microscope DFS Item

Professional-level stereo microscope up to 60x power.

Supplier:  Celestron™ 44208

Catalog No. S13035


Explore available promotions

Description

Description

  • Full-metal construction with coarse focusing knob
  • Upper and lower illumination for full range of viewing
  • Interpupillary distance: 57.15 x 82.55mm (2.25 x 3.25 in.)
  • Working distance: 55mm (2.17 in.)
Specifications

Specifications

Four bug specimens encased in plastic
Large base with 2 metal clips and 2 removable stage plates: 1 Black/White and 1 Translucent
5 lb.
121 x 134 x 292 mm (4.75 x 7.62 x 11.5 in.)
S10-60 Stereo Microscope
Halogen Upper and Lower
110 V
10X, 20X, 30X, 60X
2.37 kg
2 Years
Binocular, 45° Inclined
Videos
SDS
Documents

Documents

Promotions

Promotions