missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Celestron™ TetraView LCD Touch Screen Microscope

Digital Desktop microscope with color LCD screen.

Supplier:  Celestron™ 44347

Catalog No. S05039


Explore available promotions

Description

Description

  • Fully mechanical adjustable stage with metal clip, 88 x 88mm
  • 5MP camera sensor, powers of 40x to 400x (1600x with digital zoom), 4X digital zoom
  • LCD Monitor: 4.3 in. High definition touch, 320 x 240 pixel resolution, 3.5 in (90 mm) with 4X digital zoom, 262K colors
  • Rotating LCD head
  • Course and fine focus
  • Memory: 8 GB SD card
  • Illuminator: Lower- adjustable bright white LED
  • On board (LCD) languages supported: English, German, French, Spanish, Italian, Portuguese, Japanese, Chinese Simple, Chinese traditional
  • AC Adapter: Input Universal, 100 to 240Volt 50/60HZ, multi-country plug
  • Dimensions: 178 x 140 x 330mm (7 x 5.5 x 13 in.)
Specifications

Specifications

N.A. 0.65
LED
LCD Digital Microscope
4 position with click stop
Input universal 100 to 240 volt, 50/60 Hz, 4 plug multi-country
5.0 MP CMOS, 10x magnification in lieu of eyepiece
40X to 400X (up to 1600X with digital zoom)
7 prepared slides, hard carrying case, dust cover, touch pen, USB cable, AV out cable
USB 2.0, 1.5 m cable included
Videos
SDS
Documents

Documents

Promotions

Promotions