missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Cell Culture Flask, Vent Cap, TC-treated

Cell culture flasks are engineered for culture efficiency to assure that results of research are reproducible, as well as reliable in consistency.

$718.17 - $991.10

Specifications

Closure Color White
Sterility Sterile
Closure Size 0.2 μm
View More Specs

Products 2
Catalog Number Mfr. No. Culture Area Price Quantity  
Catalog Number Mfr. No. Culture Area Price Quantity  
MP096140200
View Documents
MP Biomedicals™
096140200
25 cm²
Pack of 200 Pair for $991.10
Only null left
 
MP096142030
View Documents
MP Biomedicals™
096142030
175 cm²
Pack of 30 Pair for $718.17
Only null left
 
Description

Description

  • Available with treated surface, suitable for adherent cell culture, suitable for suspension cell culture
  • Available in three sizes: 25, 75, and 175 cm² with a flat surface (bottom of flask)
  • Mouth design that gives easy access to entire surface of flask
  • Graduated on both sides
  • Includes white blank area for labeling
  • Flasks are designed to stack easily for best use of incubator space
  • Sterilized by irradiation
  • Pyrogen-free
  • DNAse/RNase Free
Specifications

Specifications

White
Sterile
0.2 μm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.