missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One CELLdisc Advanced Multilayer Cell Culture Surface
CELLdisc multilayer device for simplifying scale up and mass cell culture. Covers a range of cell culture surfaces from 250 cm2 up to 10,000 cm2
Supplier: Greiner Bio-One 678908
Description
- New Advanced TC treated multilayer device covering a range of cell culture surfaces from 1000 cm2 to 10,000 cm2
- Minimum space required for handling of device 40% higher surface/volume ratio than conventional multilayer systems
- Advanced TC Surface treatment for optimal cell attachment
- Optimal ventilation through central gas support channel
- Gas inlet and outlet equipped with filters
- Easy accessibility due to wide opening port
- Predictable scale up within one format (1000 cm2 to 10,000 cm2)
- Suitable for basic research as well as industrial applications
Specifications
Blue | |
130 mm | |
4° to 37°C | |
Screw Cap | |
8 |
Polystyrene | |
Cell Culture Flask | |
199.49 mm | |
2000 cm² | |
1 |