missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One CELLSTAR 384-well, Cell Culture-Treated, Flat-Bottom Microplate
Color: Black, Clear Bottom; Sterility: Sterile; Lid: With Lid
$1011.79 - $3811.71
Specifications
Format | Standard |
---|---|
Lid | With Lid |
Array | 16 x 24 |
Color | Black, Clear Bottom |
Material | Polystyrene |
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic Non-cytotoxicCompatible with automated systemsFlexible working volumeRounded square well profile
- Stackable
- Alphanumeric well cod
Specifications
Standard | |
16 x 24 | |
Polystyrene | |
15 to 110 μL | |
Cell Culture | |
Rounded Square |
With Lid | |
Black, Clear Bottom | |
384 | |
Sterile | |
131 μL |