missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Greiner Bio-One CELLSTAR 96-well, Cell Culture-Treated, Flat-Bottom Microplate

Color:White, Clear Bottom; Sterility:Sterile; Lid:Without Lid

Supplier:  Greiner Bio-One 655088

Catalog No. 07000139


Explore available promotions

Description

Description

  • Free of detectable DNase, RNase, human DNA
  • Non-Pyrogenic
  • Compatible with automated systems
  • Alphanumeric well coding
  • High clarity of microplates for optimal microscopic examinations
  • Stackable
  • Individu
Specifications

Specifications

Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic
Without Lid
8 x 12
White, Clear Bottom
96
Sterile
Flat Bottom (F-well)
40
40/Cs.
Chimney
Standard
0.34 cm2
Not Autoclavable
Polystyrene
25 to 340 μL
Cell Culture
4800 x g (swinging bucket rotor)
10
-20°C to +60°C
128 x 85 x 14 mm
Videos
SDS
Documents

Documents

Promotions

Promotions