missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One CELLSTAR TC treated Cell Culture Dish with vents
Provides uniform gas exchange and reduced condensation.
Supplier: Greiner Bio-One 628160
Description
- High-quality virgin polystyrene construction
- Nonpyrogenic
- Free of RNase and DNase
- Stackable
- Uniform gas exchange and reduced condensation
Applications
- For optimal cell attachm
Specifications
Clear | |
Polystyrene | |
28 mL | |
21 sq. cm | |
Round | |
Physical Surface Treatment | |
6 to 7 mL | |
600 | |
60x15 mm | |
60 mm |
Closure Included | |
Flat | |
Clear | |
Polystyrene | |
Sterile | |
Cell Culture Dish | |
Lid | |
10 | |
15 mm |