missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Greiner Bio-One CELLview™ Cell Culture Slides

For cultivation, staining and microscopy of cells. Greiner Bio-One CELLview™ Cell Culture Slides consists of transparent slide with embedded cover glass and black detachable compartmentalisation.

$2605.29 - $3536.97

Specifications

Material Polystyrene
Thickness (Metric) 12.6 mm, 0.17 mm Glass Bottom
Type Cell Culture Slide
Well Count 10
Length (Metric) 75 mm
View More Specs

Products 2
Catalog Number Mfr. No. Type Coating Price Quantity  
Catalog Number Mfr. No. Type Coating Price Quantity  
07000554
View Documents
Greiner Bio-One
543079
Cell Culture Slide TC surface
Case of 45 Each for $2,605.29
 
07000555
View Documents
Greiner Bio-One
543979
Cell Culture Slide Advanced TC surface
Case of 45 Each for $3,536.97
 
Description

Description

  • Sterile
  • Polystyrene
  • Alphanumeric coding with 10 wells
  • Detachable black compartmentalisation
  • 96-well microtiter plate design
  • Reduced meniscus effect
  • Positioning notch for automated microscopy
  • Certifications

    ISO 8255-1

Specifications

Specifications

Polystyrene
Cell Culture Slide
75 mm
Cultivation, staining and microscopy of cells
12.6 mm, 0.17 mm Glass Bottom
10
25 mm
75 x 25 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'