missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Cema Safety Label: WARNING: EQUIPMENT STARTS AUTOMATICALLY - CAN CAUSE SEVERE INJURY
Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F). Polyester, Black/Orange/Red on White.
Supplier: Brady™ 96156
Description
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
- 2.5 in H x 5 in W
Specifications
Not Autoclavable | |
Label | |
Black/Orange/Red on White | |
Self-adhesive | |
Single-side Printable | |
English | |
Rectangle | |
2.5 x 5 in. | |
2.5 in. |
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 | |
Permanent Acrylic | |
Gloss | |
Polyester | |
Labels | |
5/Pk. | |
5 x 2.5 in. (W x H) | |
5 in. |