missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Certified Cleaned Straight Sided Bottles
Ideal for soil sampling and environmental applications. Fisherbrand™ Certified Cleaned Straight Sided Bottles are manufactured from clear soda glass.
$407.90 - $512.62
Specifications
Color | Clear |
---|---|
Material | Soda Lime Glass |
Closure Color | White |
Liner Material | PTFE |
Certifications/Compliance | Certificate of analysis |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | ||||||
02-912-310
|
N/A | 125 mL |
Case of 24 Each for $407.90
|
|
||||||
02-912-312
|
N/A | 500 mL |
Case of 12 Each for $465.38
|
|
||||||
02-912-313
|
N/A | 1 L |
Case of 12 Each for $512.62
|
|
||||||
Description
Ideal for soil sampling and environmental applications. Fisherbrand™ Certified Cleaned Straight Sided Bottles are manufactured from clear soda glass.
- Cleaned per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
- Straight sided walls allow for the complete removal of contents
- Bottles are autoclavable; caps are not
Specifications
Clear | |
White | |
Certificate of analysis | |
Screw Cap |
Soda Lime Glass | |
PTFE | |
Yes |