missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ CG-900 Cryo-Blade™ Cryogenic Grinder
Breakthrough, automated processing from bulk to test portions in 15 minutes or less
$55417.02 - $55417.02
Specifications
Product Type | Cryogenic Grinder |
---|---|
Capacity (Metric) | 5 L |
Dimensions (L x W x H) | 91.4 x 68.6 x 101.6 cm |
Sample Volume (English) | 35.3 oz. |
Sample Volume (Metric) | 1000 g |
Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
03-391-197
|
Cole-Parmer™
6121171 |
115 V |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- High-throughput: process up to 1 kg of sample per run
Specifications
Cryogenic Grinder | |
91.4 x 68.6 x 101.6 cm | |
1000 g |
5 L | |
35.3 oz. | |
Grinding Speed 3600 rpm; Mixing Speed 180 rpm |