missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Chart Recorders for Ultra-Low Temperature Freezers

Record seven days of temperature performance at temperatures to -150° C.

Supplier:  Thermo Scientific™ 63836A

 View more versions of this product

Catalog No. 11-731-085


Explore available promotions

Description

Description

Record seven days of temperature performance at temperatures to -150° C using Thermo Scientific™ Chart Recorders for Ultra-Low Temperature Freezers. Recorders use 6 in. (15cm) chart paper and are available as factory or field installed.

Features:
  • Seven-day recorder
  • Functions to -150°C
  • Field or factory installed

Ordering information:

  • Field-installed units must be installed by a qualified professional
Specifications

Specifications

Inkless Chart Recorder, Field Installed
-150°C
7 Days
NEMA 5-20
115 V NEMA 5-20
Chart Recorder
Forma™ 88300, HERAfreeze™ HFU300T, Revco™ UxF300
Recorder
115 V
Videos
SDS
Documents

Documents

Promotions

Promotions