missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
CHEMetrics CHEMets Iron (Total & Soluble) Visual Water Testing Kit
Provides results in two minutes or less
Supplier: CHEMetrics K6010
Includes: REMOVE
Description
Provide results in two minutes or less
Kit comes in a plastic case and contains everything needed to perform 30 tests: Refill, Low & High Range Comparators, Activator Solution, 25 mL sample cup and instructionsSpecifications
Iron, Total and Soluble | |
30 | |
Phenanthroline | |
CHEMets Visual Water Testing Kit |
Plastic case, Refill, Low and High range comparators, Activator solution, 25 mL sample cup, instructions | |
0 to 1 ppm and 1 to 10 ppm | |
Soluble 1 min., Total 5 min. |