missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

CHEMetrics VACUettes Ammonia Visual Test Kit

For high range visual colorimetric analysis

Supplier:  CHEMetrics K1510A

Catalog No. 13-299-509N


Explore available promotions

Alert:

Contains mercury. Dispose according to local, state or federal laws.


Includes: REMOVE

Description

Description

Enough supplies for 30 tests
  • Test time: 1 minute
  • Range: 0 to 60 and 60 to 600 ppm
  • MDL: 10 ppm
  • Method: Direct Nesslerization
  • Specifications

    Specifications

    Kit comes in a plastic case and contains everything needed to perform 30 tests (except distilled water), Refill, Low and High Range Comparators, diluter snapper cup, micro test tube and instructions
    0 to 60 ppm and 60 to 600 ppm
    1 min.
    30
    Direct nesslerization
    VACUettes Ammonia Test Kit
    SDS
    Documents

    Documents

    Promotions

    Promotions

    Warning! Prop 65