missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Chemically-Resistant Wire Racks
HDPE coated wire racks are durable for transport or sample handling. Chemically-Resistant Wire Racks suitable for use with conical, round, or flat-bottom plastic tubes and bottles.
Supplier: Fisherbrand™ 120765F2EMD
Description
- HDPE Coated Wire Racks
- Chemically-resistant
- Holds all brands and types of conical, round or flat-bottom, glass or plastic tubes and/or bottles
- Square wells and three deck levels keep tubes secure
- Use between temperatures of -40°C and 121°C
- Slotted Bottom Support
- Autoclavable
Specifications
Tube Rack | |
8 x 10 | |
Blue | |
HDPE-coated Wire | |
No | |
Holds Tubes | |
1 Ea. | |
9.50 x 7.60 x 3.10 in. | |
9.50 in. | |
7.60 in. | |
3.10 in. | |
0.7 lb. |
Fisherbrand HDPE Coated Wire Rack | |
Autoclavable | |
Tubes | |
80 | |
Non-sterile | |
24/Cs. | |
-40°C and 121°C | |
24.13 cm | |
19.30 cm | |
7.87 cm | |
16 to 20 mm | |
0.32 kg |