missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Chloroplast, Stained
Prepared microscope slide of Chloroplasts in plant leaf. Chloroplasts are cellular organelles where photosynthesis takes place. Ideal for biology classrooms to study structure function relationships as per NGSS standards. Characteristic structures clearly identifiable.
Supplier: Eisco™ BS18160
Description
- Pre-cleaned glass slide with ground edges.
- Size: 25 x 77 mm (1 x 3 in.)
- Professionally stained samples for best visualization.
- Ideal for biology classrooms to explore structure-function relationships as per NGSS standards.
- Shows characteristic structures.
Specifications
1 | |
Cell Organelles | |
Whole Mount | |
Chloroplast | |
Prepared Slide |
10% | |
Glass | |
1 Ea. | |
25 x 77 mm (1 x 3 in.) |