missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ahlstrom-Munksjo Chromatography, Electrophoresis and Blotting Paper, Grade 320
Super thick grade is one of the thickest papers on the market. It offers extremely high flow rate and is recommended both for electrophoresis of large molecules and as a blotter to complete the blotting sandwich in gel transfer applications.
$139.62 - $257.41
Specifications
| Flow Rate | High |
|---|---|
| For Use With (Application) | Electrophoresis of large molecules and as blotter to complete the blotting sandwich in gel transfer |
| Grade | 320 |
| Thickness (Metric) | 2.45 mm |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Qty | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Qty | |||||
|
09-790-54G
|
Ahlstrom-Munksjo
32081515 |
150 x 150 mm |
Pack of 50 Each for $165.65
|
|
|||||
|
09-790-54D
|
Ahlstrom-Munksjo
32081015 |
100 x 150 mm |
Pack of 50 Each for $139.62
|
|
|||||
|
09-790-54K
|
Ahlstrom-Munksjo
32082020 |
200 x 200 mm |
Pack of 50 Each for $257.41
|
|
|||||
Specifications
| High | |
| Electrophoresis of large molecules and as blotter to complete the blotting sandwich in gel transfer | |
| 320 | |
| 2.45 mm |