missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Arcor Electronics Chromel™ Wire
Provides very efficient heating
$112.35 - $112.35
Specifications
Material | 20% Chromium, 80% Nickel |
---|---|
Product Type | Chromel-A Wire |
For Use With (Application) | Used to make inoculating needles |
Temperature (English) | 2150°F |
Temperature (Metric) | 1177°C |
Catalog Number | Mfr. No. | Diameter (English) Outer | Gauge | Quantity | Resistivity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Outer | Gauge | Quantity | Resistivity | Price | Quantity | |||
15-540-2C
![]() |
Arcor Electronics
HOS22GAUGE |
0.024 in. | 22 | 545 ft./lb. | 3.33 Ohm/m |
Each for $112.35
|
|
|||
Description
Provides very efficient heating
- 20% chromium, 80% nickel
- Uninsulated
- Highly resistant to oxidation
- Maximum working temperature: 1177°C (2150°F)
- Lighter gauge wire also used to make inoculating needles
Order Info
Supplied in 0.25 lb. (113g) spools. (Feet per spool varies; approximate values are given in chart.)
Specifications
20% Chromium, 80% Nickel | |
Used to make inoculating needles | |
1177°C |
Chromel-A Wire | |
2150°F |