missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Cimarec™ i Telesystem Multipoint Stirrers

Safely conduct applications with aggressive media in high-humidity environments with these multipoint stirrers.

Supplier:  Thermo Scientific™ 50088011

 View more versions of this product

Catalog No. 04-979-219

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Safely conduct applications with aggressive media in high-humidity environments with Thermo Scientific™ Cimarec™ i Telesystem Multipoint Stirrers. The stirrers are designed for integration with incubators and controlled climate chambers.

Features:
  • All models submersible for use in water baths up to 50°C
  • External controllers decrease power consumption and lower heat output
  • Chemical resistant, sealed stainless-steel housing
  • Easy recall of last used settings
  • Operating conditions are -10° to +56°C at 100%RH in air; 0° to 50°C submerged in water
  • IP 68 protection; easily cleaned with running water
Effective Stirring:
  • Inductive drive ensures completely synchronized stirring at all positions
  • 6-, 15- or 60-position stirrers
  • Smooth and even stirring as low as 100rpm
  • Stir speeds up to 2000rpm
  • Stir volumes up to 2L per multipoint
Includes:

Cord set with various plugs and choice of controller: the Telemodul 20 C with microprocessor controls, adjustable power setting, and programmability or the Telemodul 40 C with higher speeds, more power settings, and PC control

Specifications

Specifications

100 to 2000 rpm
Stainless Steel
Square
4/40 w
1.4 in.
16.5 in.
9.4 in.
Certificate of Analysis (COA), Certificate of Conformance (COC)
Telesystem 60 Position w/Telemodul 40 C
Stirrer
8 kg
60
100 mL/position
100/240 V
16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
35 mm
420 mm
240 mm
Telesystem 60 Position w/Telemodul 40 C; Capacity 0.1 to 100mL per point
-10°C to +56°C (Operating)
17.6 lb.
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.