Learn More
Thermo Scientific™ Cimarec+™ Stirrer Series
Get precise stirring control for your routine protocols.
$633.50 - $1935.33
Specifications
Speed | 50 to 1500 rpm |
---|---|
Display | LED |
Shape | Square |
Frequency | 50/60 Hz |
Type | Stirrer |
Catalog Number | Mfr. No. | Top Plate Surface Area (English) | Top Plate Material | Electrical Requirements | Plug Type | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Top Plate Surface Area (English) | Top Plate Material | Electrical Requirements | Plug Type | Price | Quantity | ||
S88854100
|
Thermo Scientific™
S88854100 |
4.25 x 4.25 in. | Ceramic | 100-120V 50/60Hz | US |
Each for $633.50
|
|
||
S88857100
|
Thermo Scientific™
S88857100 |
7.25 x 7.25 in. | Ceramic | 100-120V 50/60Hz | US |
Each for $658.79
|
|
||
S88857104
|
Thermo Scientific™
S88857104 |
7.25 x 7.25 in. | Aluminum | 100-120V 50/60Hz | US |
Each for $857.84
|
|
||
S88850100
|
Thermo Scientific™
S88850100 |
10.25 x 10.25 in. | Ceramic | 100-120V 50/60Hz | US |
Each for $1,935.33
|
|
||
Description
Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirrer Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
- Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for stirring
- Raised display design protects electronics from spills
- Optional splash guard protection shield
- Variable sizes for different sample volumes
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
50 to 1500 rpm | |
Square | |
Stirrer |
LED | |
50/60 Hz |
Warranty: Subject to 3-year warranty. See thermoscientific.com or your sales representative for details.