Learn More
Thermo Scientific™ Cimarec+™ Stirring Hotplates Series
Get precise stirring control, exceptional safety and temperature performance for your routine protocols.
$997.09 - $1435.67
Specifications
Frequency | 50/60 Hz |
---|---|
Shape | Square |
Stirring Range | 50 to 1500 rpm |
Display | LED |
Catalog Number | Mfr. No. | Size | Top Plate Material | Electrical Requirements | Plug Type | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Top Plate Material | Electrical Requirements | Plug Type | Price | Quantity | ||
SP88854100
|
Thermo Scientific™
SP88854100 |
4.25 x 4.25 in. | Ceramic | 100/120 V 50/60 Hz | US |
Each for $997.09
|
|
||
SP88857100
|
Thermo Scientific™
SP88857100 |
7.25 x 7.25 in. | Ceramic | 100/120 V 50/60 Hz | US |
Each for $1,096.48
|
|
||
SP88857104
|
Thermo Scientific™
SP88857104 |
7.25 x 7.25 in. | Aluminum | 100/120 V 50/60 Hz | US |
Each for $1,312.62
|
|
||
SP88850100
|
Thermo Scientific™
SP88850100 |
10.25 x 10.25 in. | Ceramic | 100/120 V 50/60 Hz | US |
Each for $1,435.67
|
|
||
Description
Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
Advanced technology- Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
- Temperature adjustable in 1 degree increments
- Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for heating and stirring, besides 4"x 4" Hotplate Stirrer, which has digital temperature and analog stirring control.
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
Specifications
50/60 Hz | |
Square | |
50 to 1500 rpm | |
LED |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.