missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class 100 Polyurethane Clean Room Chair - High Bench Height with Medium Back, Seat Tilt, Adjustable Arms, Foot Ring, and Stationary Glides
Fisherbrand™ Polyurethane Clean Room Chairs with Medium Back height adjustable for 42 in. work surfaces & feature ergonomic adjustments, arms, foot ring & stationary glides. Self-skinning polyurethane is chemical, soil & puncture resistant & easily cleaned making it ideal for clean room environments.
Description
- Medium Back
- Adjustable from 24.5-34.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up & down, in & out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO Class 5 Clean Room
Specifications
| Yes | |
| Cleanroom Industrial Chair | |
| No | |
| 24.5 to 34.75 in. | |
| Yes | |
| 21.32 kg | |
| Yes | |
| 47 lb. | |
| Not Autoclavable | |
| No | |
| 300 lb. | |
| Polyurethane |
| 15 year parts, lifetime on pneumatic lift | |
| Pneumatic | |
| Yes | |
| Yes | |
| 6-way Adjustable | |
| Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors) | |
| Standard | |
| 136 kg | |
| Polished Cast Aluminum | |
| Class 100/ISO Class 5 | |
| Gray | |
| High Bench Height |