missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Class A Glass Burettes with PTFE Rota Flow Stopcock
Eisco™ Class A Glass Burettes with PTFE Rota Flow Stopcock designed with blue graduations and a straight single bore.
$32.68 - $51.03
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Dispensing Liquid |
Scale | Blue |
Stopcock | Straight |
Stopcock Material | PTFE |
Description
- Made from high quality 3.3 borosilicate glass
- Blue ceramic graduations
- Straight single bore
- Includes PTFE Rota flow stopcock
- Needle valve stopcock
Warranty
1 year limited manufacturer warranty
Specifications
Borosilicate Glass | |
Blue | |
PTFE | |
Class A |
Dispensing Liquid | |
Straight | |
Straight Bore Buret |