missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Class A Glass Volumetric Flasks with White Graduations
Eisco™ Class A Glass Volumetric Flasks with White Graduations feature a flat bottom design, interchangeable solid glass stoppers, and single graduation.
Supplier: Eisco™ CH0441HWT
Description
- Include solid glass stoppers
- Flat bottom design
- Single graduation mark
- White printed markings
- Class A, in compliance with ASTM-E288
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
Clear | |
Clear | |
Borosilicate Glass (3.3) | |
9.5 in. | |
3 in. | |
Long | |
3 in. | |
Autoclavable | |
Yes | |
Non-sterile | |
Flat | |
Stopper No. 27 |
Borosilicate Glass 3.3 | |
2000 mL | |
Prepare chemical solution | |
37 cm | |
11 cm | |
±0.5 mL | |
11 cm | |
Reusable | |
Beaded | |
A | |
Glass Stopper |