missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

VITLAB™ Class A Graduated Cylinders

Clear glass, tall form graduated cylinders.

Supplier:  VITLAB™ 64714

 View more versions of this product

Catalog No. 14381063


Explore available promotions

Description

Description

  • Cylinders made of break resistant polymethyl pentene (PM)
  • Class A to contain certified per DIN 12681 and ISO 6706
  • Markings are screened in red for legibility
  • Imprinted with lot number and year of production
  • Supplied certificate includes mean test value and lot number
  • Autoclaving at 121° C will not lead to a permanent surpassing of tolerance limits
  • To preserve markings, do not exceed temperatures of 60° C during cleaning
Specifications

Specifications

25 mL
± 0.25 mL
A
Reusable
22 mm
2 Pk.
Autoclavable
± 0.25 mL
0.50 mL
250°F for autoclaving, 140°F for cleaning
Liquid measurement
Hexagonal
170 mm
PMP
DIN 12681, ISO 6706
To Contain
0.866 in.
Certificate
0.5 mL
0.868 oz.
121°C for autoclaving, 60°C for cleaning
Cylindrical
Non-sterile
Red screened markings
6.69 in.
Graduated Measuring Cylinder
Videos
SDS
Documents

Documents

Promotions

Promotions