missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
VITLAB™ Class A Graduated Cylinders
Clear glass, tall form graduated cylinders.
Supplier: VITLAB™ 65014
Description
- Cylinders made of break resistant polymethyl pentene (PM)
- Class A to contain certified per DIN 12681 and ISO 6706
- Markings are screened in red for legibility
- Imprinted with lot number and year of production
- Supplied certificate includes mean test value and lot number
- Autoclaving at 121° C will not lead to a permanent surpassing of tolerance limits
- To preserve markings, do not exceed temperatures of 60° C during cleaning
Specifications
250 mL | |
± 1.00 mL | |
A | |
Reusable | |
44 mm | |
2 Pk. | |
Autoclavable | |
± 1.00 mL | |
2.00 mL | |
250°F for autoclaving, 140°F for cleaning | |
Liquid measurement | |
Hexagonal | |
315 mm |
PMP | |
DIN 12681, ISO 6706 | |
To Contain | |
1.73 in. | |
Certificate | |
2 mL | |
9.84 oz. | |
121°C for autoclaving, 60°C for cleaning | |
Cylindrical | |
Non-sterile | |
Red screened markings | |
12.4 in. | |
Graduated Measuring Cylinder |