missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

VITLAB™ Class A Graduated Cylinders

Clear glass, tall form graduated cylinders.

Supplier:  VITLAB™ 65414

 View more versions of this product

Catalog No. 14381069


Explore available promotions

Description

Description

  • Cylinders made of break resistant polymethyl pentene (PM)
  • Class A to contain certified per DIN 12681 and ISO 6706
  • Markings are screened in red for legibility
  • Imprinted with lot number and year of production
  • Supplied certificate includes mean test value and lot number
  • Autoclaving at 121° C will not lead to a permanent surpassing of tolerance limits
  • To preserve markings, do not exceed temperatures of 60° C during cleaning
Specifications

Specifications

2000 mL
± 10.00 mL
A
Reusable
97 mm
1 Ea.
Autoclavable
± 10.00 mL
20.00 mL
250°F for autoclaving, 140°F for cleaning
Liquid measurement
Hexagonal
535 mm
PMP
DIN 12681, ISO 6706
To Contain
3.82 in.
Certificate
20 mL
69.4 oz.
121°C for autoclaving, 60°C for cleaning
Cylindrical
Non-sterile
Red screened markings
21.1 in.
Graduated Measuring Cylinder
SDS
Documents

Documents

Promotions

Promotions