missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Class A Round Base Glass Graduated Cylinders
Eisco™ Class A Round Base Glass Graduated Cylinders feature printed graduations and spouts.
Supplier: Eisco™ CH0344HWT
Description
- Made from high quality Borosilicate 3.3 Glass
- Single piece construction with round base
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class A
- Conforms to DIN EN ISO 4788 standard
- Autoclavable
Specifications
Round | |
Graduated Measuring Cylinder | |
White | |
Round | |
A | |
Borosilicate Glass | |
5 mL | |
0.1 mL |
±0.1 mL | |
4 in. | |
DIN EN ISO 4788 | |
10 mm | |
12 cm | |
14 mm | |
Measuring Liquids | |
Autoclavable |