missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Class B Clear Glass Threaded Vials With Closures Packaged Separately

General-purpose vial

 View more versions of this product

Catalog No. 03-339-21B



Explore available promotions

Includes: Closure with polyvinyl-faced pulp liners (packed separately)

Description

Description

General-purpose vial

  • Made from Type I, Class B borosilicate glass
  • Black phenolic screw-top closure
  • GPI thread finish

Specifications

Specifications

B
Clear
Borosilicate Glass
Single-use
For general purpose
4 mL
Screw Cap (Closed-top)
ASTM E438, USP Type I
13-425
Polyvinyl
15 mm
Non-sterile
4 mL
1 dr.
Phenolic
45 mm
Vial
Videos
SDS
Documents

Documents

Promotions

Promotions