missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Class B Clear Glass Threaded Vials With Closures Packaged Separately
General-purpose vial
Includes: Closure with polyvinyl-faced pulp liners (packed separately)
Description
General-purpose vial
- Made from Type I, Class B borosilicate glass
- Black phenolic screw-top closure
- GPI thread finish
Specifications
B | |
Clear | |
Borosilicate Glass | |
Single-use | |
For general purpose | |
24 mL | |
Screw Cap (Closed-top) | |
ASTM E438, USP Type I | |
20-400 |
Polyvinyl | |
23 mm | |
Non-sterile | |
24 mL | |
6.5 dr. | |
Phenolic | |
85 mm | |
Vial |