missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Class B Glass Burettes with Glass Key Stopcock
Eisco™ Class B Glass Burettes with Glass Key Stopcock designed with blue graduations and a straight single bore.
Supplier: Eisco™ CH0236G
Description
- Made from high quality 3.3 borosilicate glass
- Blue ceramic graduations
- Straight single bore
- Includes smooth glass key stopcock
- Glass Key stopcock requires lubrication but offers the smoothest, most authentic control
Warranty
1 year limited manufacturer warranty
Specifications
50 mL | |
Borosilicate Glass | |
Dispensing Liquid | |
Straight | |
±0.1 mL | |
Class B |
1.8 cm | |
0.1 mL | |
84 cm | |
Glass | |
Straight Bore Buret | |
DIN ISO 385 |