missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Class B Glass Volumetric Flask with Snap Cap
Eisco™ Class B Glass Volumetric Flask with Snap Cap features a flat bottom design, single graduation, and white print markings.
Supplier: Eisco™ CH0444GWT
Description
- Include chemical resistant PP snap cap
- Flat bottom design
- Single graduation mark
- White printed markings
- Class B, in compliance with ASTM-E288
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
Blue | |
Clear | |
Borosilicate Glass (3.3) | |
37 cm | |
Long | |
Autoclavable | |
Yes | |
Non-sterile | |
Flat |
Plastic | |
2000 mL | |
Prepare chemical solution | |
11 cm | |
11 cm | |
Reusable | |
Beaded | |
B | |
Snap Cap |