missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Glass Volumetric Flasks with White Graduations
Eisco™ Class B Glass Volumetric Flasks with White Graduations feature a flat bottom design, interchangeable solid glass stoppers, and single graduation.
$19.10 - $98.83
Specifications
| Calibration | To contain |
|---|---|
| Closure Color | Clear |
| Closure Material | Borosilicate Glass 3.3 |
| Color | Clear |
| Description | Class B |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
S89408
|
Eisco™
CH0442A02WT |
10 mL |
Each for $19.10
|
|
|||||
|
S89409
|
Eisco™
CH0442AWT |
25 mL |
Each for $20.33
|
|
|||||
|
S89410
|
Eisco™
CH0442BWT |
50 mL |
Each for $23.73
|
|
|||||
|
S89411
|
Eisco™
CH0442CWT |
100 mL |
Each for $26.97
|
|
|||||
|
S89413
|
Eisco™
CH0442DWT |
200 mL |
Each for $29.67
|
|
|||||
|
S89414
|
Eisco™
CH0442EWT |
250 mL |
Each for $32.37
|
|
|||||
|
S89415
|
Eisco™
CH0442FWT |
500 mL |
Each for $42.40
|
|
|||||
|
S89416
|
Eisco™
CH0442GWT |
1000 mL |
Each for $64.50
|
|
|||||
|
S89418
|
Eisco™
CH0442HWT |
2000 mL |
Each for $98.83
|
|
|||||
Description
- Include solid glass stoppers
- Flat bottom design
- Single graduation mark
- White printed markings
- Class B, in compliance with ASTM-E288
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| To contain | |
| Borosilicate Glass 3.3 | |
| Class B | |
| Prepare chemical solution | |
| Long | |
| Straight-sided, Round | |
| Reusable | |
| Beaded | |
| B | |
| Glass Stopper |
| Clear | |
| Clear | |
| Borosilicate Glass (3.3) | |
| Stopper | |
| Volumetric Flask | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Flat | |
| Non-treated |