missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Class B Volumetric Flask
Eisco™ Class B Volumetric Flask without stopper is constructed of high quality Borosilicate 3.3 Glass and features a single graduation mark.
Supplier: Eisco™ CH0450I
Description
- Flat bottom design
- Single graduation mark
- Class B, in compliance with DIN ISO 1042
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
Clear | |
Borosilicate Glass (3.3) | |
29 cm | |
Long | |
Autoclavable | |
Yes | |
B |
1000 mL | |
Prepare chemical solution | |
9.5 cm | |
9.5 cm | |
Reusable | |
Beaded | |
Flat |