missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PURUS™ CleanImage Premier Cleanroom Paper
For writing, printing and photocopying in cleanroom environments, PURUS™ Cleanroom Paper provides high printability and heat toner adhesion, and is also recyclable.
Supplier: PURUS™ PCIY1086C
Description
- Propriatary Binding Technology
- Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) Cleanroom
- Produced in ISO 4 (Class 10 Cleanroom)
- Recyclable
- High printability and heat toner adhesion
Compliance
Suitable for use in ISO 4 to 6 (Class 10 to Class 1000).
Specifications
Polyethylene | |
11 in. | |
Yellow | |
216 x 279.4 mm (8.5 x 11 in.) | |
279 mm | |
216 mm | |
Laser Printers and Copy Machines | |
Cleanroom Paper | |
9.97 kg |
No | |
8.5 in. | |
Yellow | |
11 in. | |
8.5 in. | |
Writing, Printing and Photocopying in Cleanroom Environments | |
Holeless | |
22 lb. |