missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
CritiCore Protective Wear Long Sleeve Cleanroom Scrub Top
Long sleeve scrub tops are made from non-linting, breathable fabric and are ideal base-layers in controlled environments.
Supplier: CritiCore Protective Wear 12TP2039SWSH01NVY3XL
Description
- Non-linting
- Continuous filament polyester
- Pullover design
- 3-Snap henley collar
- Raglan sleeves
- Side slits for added mobility
- Filament knit cuffs
Specifications
3X-Large | |
Navy | |
Pre-serged, Felled | |
3 Snaps | |
Reusable | |
54 to 56 in. | |
Controlled Environments | |
63.5 cm | |
167.64 cm | |
80.01 cm |
Sandwash Polyester | |
Henley | |
Raglan Sleeve | |
Knit Cuff | |
None | |
Non-sterile | |
25 in. | |
66 in. | |
31.5 in. |