missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Clear Straight Sided Glass Jars with White Polypropylene Caps
Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications
Description
Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications
Straight sided walls allow for the complete removal of contentsAvailable in a wide variety of sizes, from 1 to 32 oz.Specifications
240 mL | |
Clear | |
53 mm | |
Cap | |
Glass | |
White | |
Clear | |
Yes | |
Round | |
Straight-sided Jar | |
Polypropylene | |
73 mm |
8 oz. | |
67 mm | |
Soil Sampling and Environmental Applications | |
92 mm | |
12 | |
70-400 | |
USP Type III Soda Lime Glass Wide Mouth Design is Great for Large Solid Samples and Allow for Complete Removal of Contents | |
Wide | |
89 mm | |
Pulp/Vinyl | |
70-400 mm | |
Cap |