missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight Sided Glass Jars with White Polypropylene Caps

Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications

 View more versions of this product

Catalog No. FB02911912



Description

Description

Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications

Straight sided walls allow for the complete removal of contentsAvailable in a wide variety of sizes, from 1 to 32 oz.
Specifications

Specifications

30 mL
Clear
28 mm
Cap
Glass
White
Clear
Yes
Round
Straight-sided Jar
Polypropylene
43 mm
1 oz.
40 mm
Soil Sampling and Environmental Applications
46 mm
48
43-400
USP Type III Soda Lime Glass Wide Mouth Design is Great for Large Solid Samples and Allow for Complete Removal of Contents
Wide
43 mm
PTFE/Polyethylene Foam
43-400 mm
Cap
SDS
Documents

Documents

Promotions

Promotions