missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Clinical 4-Way Rack
Fisherbrand™ Clinical 4-Way Tube Rack is specifically designed to hold blood collection and culture tubes of various sizes without the need for multiple racks.
Supplier: Fisherbrand™ 120684F2
Description
- Accommodates all brands of 13 and 16 mm round, flat and conical bottom blood collection and culture tubes
- Only 4-way rack available with a six way connection, link different or the same well sizes, end to end or side by side, in any orientation
- Customize the rack to fit the number of wells required, infinite units can be linked together or use one standalone unit
- Uniformly spaced wells help eliminate pipetting errors which enables more accurate results
- Molded alphanumeric identification for quick location and retrieval of tubes
- Robust, made from polypropylene that is chemical resistant and easy to clean
- Racks can be used in water baths and placed in freezers
- Autoclavable
- Array: A side: 12 wells x 13 mm diameter, B Side: 18 wells x 13 mm diameter, C Side: 12 wells x 17 mm diameter, D Side: 18 wells x 17 mm diameter
Specifications
4-way Microtube Rack | |
Blue | |
Polypropylene | |
Rectangular | |
Yes | |
Centrifuges | |
5 Pk. | |
9.1 x 2.8 x 3.8 in. (23.2 x 7.0 x 9.5 cm) | |
0.28 lb. |
Autoclavable | |
Tubes (13 and 16 mm) | |
12 or 18 | |
None | |
Non-sterile | |
6 Pk. | |
Shrink Wrap | |
13 to 17 mm | |
0.11 kg |