Learn More
Thermo Scientific™ ClipTip™ 384-Format Pipette Tips
Thermo Scientific™ ClipTip™ 384-format pipette tips are designed for 384-format microplate applications, in conjunction with the E1-ClipTip electronic pipettes.
$753.90 - $1288.82
Specifications
Filtered | Non-filtered |
---|---|
Autoclavable | Not Autoclavable |
Format | Rack |
Packaging | 10 x 384 tips/rack |
Product Line | ClipTip |
Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Tip Style | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Tip Style | Price | Quantity | |||
14-387--985
|
Thermo Scientific™
94410050 |
12.5 μL | Non-sterile | Standard 384, Extended Length |
Pack of 10 Each for $753.90
|
|
|||
04100509
|
Thermo Scientific™
94410073 |
12.5 μL | Sterile | Extended Length |
Pack of 3840 Each for $1,288.82
|
|
|||
04100508
|
Thermo Scientific™
94410070 |
12.5 μL | Non-sterile | Extended Length |
Pack of 3840 Each for $1,090.50
|
|
|||
14-387--986
|
Thermo Scientific™
94410053 |
12.5 μL | Sterile | Standard 384, Extended Length |
Pack of 10 Each for $958.56
|
|
|||
14-387--988
|
Thermo Scientific™
94410100 |
30 μL | Non-sterile | Standard 384 |
Pack of 10 Each for $796.13
|
|
|||
14-387--989
|
Thermo Scientific™
94410103 |
30 μL | Sterile | Standard 384 |
Pack of 10 Each for $958.56
|
|
|||
14-387--991
|
Thermo Scientific™
94410150 |
125 μL | Non-sterile | Standard 384 |
Pack of 10 Each for $999.98
|
|
|||
14-387-992
|
Thermo Scientific™
94410153 |
125 μL | Sterile | Standard 384 |
Pack of 10 Each for $1,198.71
|
|
|||
Description
Thermo Scientific™ ClipTip™ 384-format pipette tips are designed for 384-format microplate applications, in conjunction with the E1-ClipTip electronic pipettes. Featuring an innovativesnap and seal tip attachment mechanism, the pipette tips ensure a light force with a secure tip attachment, enabling greater efficiency and confidence in your work.
Key Features:
- All ClipTip 384-format tips feature a ‘Snap and Seal’ tip attachment mechanism that ensures light force and secure tip attachment
- Each tip has incorporated small protrusions that snap on the tip fitting flange of the pipette
- Ideal for 384-format microplate applications
Proven quality
- Certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination
Versatile Tip Range
- 96-format volumes: 12.5, 20, 50, 200, 300, 1000 and 1250 μL
- 384-format volumes: 12.5, 30 and 125μL
- Extended lenght tips available for volumes 12.5 and 300 μL allowing for better reach with specific labware consumables
Immediate traceability
- Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color code of the F1-ClipTip and E1-ClipTip pipette with the corresponding ClipTip pipette tip rack insert
Note:
Availability may vary by country.
Specifications
Non-filtered | |
Rack | |
ClipTip |
Not Autoclavable | |
10 x 384 tips/rack |